Motion
CDQMB50-15-M9PWV

SMC CORP OF AMERICA
CDQMB50-15-M9PWV

Compact Air Cylinder - 50 mm Bore, 15 mm Stroke
MI ITEM #10027290
MFR #CDQMB50-15-M9PWV
Price$218.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB50-15-M9PWV

Compact Air Cylinder - 50 mm Bore, 15 mm Stroke
MI ITEM #10027290
MFR #CDQMB50-15-M9PWV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.35/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Holes
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    CQM

Overview

Mfr description
CDQMB50-15-M9PWV COMPACT GUIDE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought