Motion
CDQMB50TN-50-M9PSAPC

SMC CORP OF AMERICA
CDQMB50TN-50-M9PSAPC

CDQMB50TN-50-M9PSAPC
Mi Item #10027439
MFR #CDQMB50TN-50-M9PSAPC
Price$249.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB50TN-50-M9PSAPC

CDQMB50TN-50-M9PSAPC
Mi Item #10027439
MFR #CDQMB50TN-50-M9PSAPC

Mfr description
CDQMB50TN-50-M9PSAPC COMPACT GUIDE ROD
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.60/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)