Motion
CDQMB63-35-M9BV

SMC CORP OF AMERICA
CDQMB63-35-M9BV

CQM COMPACT CYLINDER W/GUIDE with 63 mm Bore Size
Mi Item #10027511
MFR #CDQMB63-35-M9BV
Price$238.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB63-35-M9BV

CQM COMPACT CYLINDER W/GUIDE with 63 mm Bore Size
Mi Item #10027511
MFR #CDQMB63-35-M9BV

Mfr description
CDQMB63-35-M9BV COMPACT GUIDE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.20/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Through Holes
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)