Specifications
Dimensions
- Bore Diameter63 mm
- Stroke40 mm
Details
- Country of OriginJP
- MagnetBuilt-in
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Holes
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- SeriesCQM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)