Motion
CDQP2B12-10T-M9PVMAPC

SMC CORP OF AMERICA
CDQP2B12-10T-M9PVMAPC

Compact Cylinder With Mounting, Bore Size
Mi Item #10027760
MFR #CDQP2B12-10T-M9PVMAPC
Price$147.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQP2B12-10T-M9PVMAPC

Compact Cylinder With Mounting, Bore Size
Mi Item #10027760
MFR #CDQP2B12-10T-M9PVMAPC

Mfr description
CDQP2B12-10T-M9PVMAPC COMPACT CYLINDER,
  • Compact, single acting, single rod, axial piping
  • Bore size (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke (mm): 5, 10, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.75/each

Specifications

Dimensions

  • Stroke
    10 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)