Motion
CDQP2B25-15DCM

SMC CORP OF AMERICA
CDQP2B25-15DCM

COMPACT CylinderINDER, CQ2
MI ITEM #10027785
MFR #CDQP2B25-15DCM
List Price$59.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQP2B25-15DCM

COMPACT CylinderINDER, CQ2
MI ITEM #10027785
MFR #CDQP2B25-15DCM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.55/each for your price

Overview

Mfr description
CDQP2B25-15DCM COMPACT CYLINDER, CQ2
  • Compact, double acting, single rod, axial piping
  • Bore size (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 5 through 100
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought