Motion
CDQP2B40-20D-M9BL

SMC CORP OF AMERICA
CDQP2B40-20D-M9BL

Compact Cylinder With Mounting, Bore Size
Mi Item #10027817
MFR #CDQP2B40-20D-M9BL
Price$170.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQP2B40-20D-M9BL

Compact Cylinder With Mounting, Bore Size
Mi Item #10027817
MFR #CDQP2B40-20D-M9BL

Mfr description
CDQP2B40-20D-M9BL COMPACT CYLINDER, CQ2
  • Compact, double acting, single rod, axial piping
  • Bore size (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 5 through 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.35/each

Specifications

Dimensions

  • Stroke
    20 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)