Motion
CDQSB16-100DC-M9NWL

SMC CORP OF AMERICA
CDQSB16-100DC-M9NWL

Compact Air Cylinder - 16 mm Bore, 100 mm Stroke
MI ITEM #10028127
MFR #CDQSB16-100DC-M9NWL
List Price$148.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB16-100DC-M9NWL

Compact Air Cylinder - 16 mm Bore, 100 mm Stroke
MI ITEM #10028127
MFR #CDQSB16-100DC-M9NWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.75/each for your price

Overview

Mfr description
CDQSB16-100DC-M9NWL CYLINDER, COMPACT

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    100 mm
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Manufacturer Product Page
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text