Overview
Mfr description
CDQSB16-10DM-A93VZS CYLINDER, COMPACT
Specifications
- Bore Diameter
- Stroke10 mm
- Manufacturer Catalog
- Mounting TypeThrough Hole / Both Ends Tapped
- Manufacturer Product Page
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data