Motion
CDQSB16-15DM-M9PVL

SMC CORP OF AMERICA
CDQSB16-15DM-M9PVL

CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #10028258
MFR #CDQSB16-15DM-M9PVL
List Price$133.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB16-15DM-M9PVL

CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #10028258
MFR #CDQSB16-15DM-M9PVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.05/each for your price

Overview

Mfr description
CDQSB16-15DM-M9PVL CYLINDER, COMPACT
  • Standard double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 300mm depending upon bore size
  • Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text