Specifications
Dimensions
- Bore Diameter16 mm
- Stroke175 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole / Both Ends Tapped
- Product TypeCompact Air Cylinders
- SeriesCQS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)