Overview
Mfr description
CDQSB16-75DC-A93VL CYLINDER, COMPACT
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke75 mm
- Cylinder SeriesCQS
- MagnetBuilt-in
- Mounting TypeThrough-hole/Both ends tapped (Standard)
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data