Motion
CDQSB20-100DCM-M9BWVL

SMC CORP OF AMERICA
CDQSB20-100DCM-M9BWVL

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #10028521
MFR #CDQSB20-100DCM-M9BWVL
Price$165.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB20-100DCM-M9BWVL

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #10028521
MFR #CDQSB20-100DCM-M9BWVL

Mfr description
CDQSB20-100DCM-M9BWVL CYLINDER, COMPACT
  • Standard double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 300mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.40/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    100 mm

Details

  • Country of Origin
    CN
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)