Specifications
Dimensions
- Bore Diameter20 mm
- Stroke20 mm
Details
- Country of OriginCN
- Cylinder SeriesCQS
- MagnetBuilt-in
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough-hole/Both ends tapped (Standard)
- Product TypeCompact Air Cylinders
- SeriesCQS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)