Motion
CDQSB20-20DCM-M9BWL

SMC CORP OF AMERICA
CDQSB20-20DCM-M9BWL

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #10028666
MFR #CDQSB20-20DCM-M9BWL
Price$144.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB20-20DCM-M9BWL

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #10028666
MFR #CDQSB20-20DCM-M9BWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.00/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    20 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Product Type
    Compact Air Cylinders
  • Series
    CQS

Overview

Mfr description
CDQSB20-20DCM-M9BWL CYLINDER, COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought