Specifications
Dimensions
- Bore Diameter25 mm
- Stroke15 mm
Details
- Country of OriginUS
- Cylinder SeriesCQS
- MagnetBuilt-in
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough-hole/Both ends tapped (Standard)
- Product TypeCompact Air Cylinders
- SeriesCQS
Overview
Mfr description
CDQSB25-15DC-M9BW CYLINDER, COMPACT