Motion
CDQSBS20-5DCM

SMC CORP OF AMERICA
CDQSBS20-5DCM

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #10029429
MFR #CDQSBS20-5DCM
Price$50.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSBS20-5DCM

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #10029429
MFR #CDQSBS20-5DCM

Mfr description
CDQSBS20-5DCM CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.95/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    5 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)