Motion
CDQSF25-200DC-M9BASBPC

SMC CORP OF AMERICA
CDQSF25-200DC-M9BASBPC

CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #10029764
MFR #CDQSF25-200DC-M9BASBPC
Price$218.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSF25-200DC-M9BASBPC

CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #10029764
MFR #CDQSF25-200DC-M9BASBPC

Mfr description
CDQSF25-200DC-M9BASBPC CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.25/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    200 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Front flange
  • Product Type
    Compact Air Cylinders
  • Series
    CQS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)