Motion
CDQSG16-125DC

SMC CORP OF AMERICA
CDQSG16-125DC

CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #10029807
MFR #CDQSG16-125DC
Price$62.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSG16-125DC

CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #10029807
MFR #CDQSG16-125DC

Mfr description
CDQSG16-125DC CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.65/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    125 mm

Details

  • Country of Origin
    CN
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Rear flange
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)