Motion
CDQSG16-75DCM-M9BWZ

SMC CORP OF AMERICA
CDQSG16-75DCM-M9BWZ

CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #10029815
MFR #CDQSG16-75DCM-M9BWZ
Price$167.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSG16-75DCM-M9BWZ

CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #10029815
MFR #CDQSG16-75DCM-M9BWZ

Mfr description
CDQSG16-75DCM-M9BWZ CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.15/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    75 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Rear flange
  • Product Type
    Compact Air Cylinders
  • Series
    CQS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)