Overview
Mfr description
CDQSG20-75DC-A90 CYLINDER, COMPACT
Specifications
- Bore Diameter
- Country of OriginCN
- Stroke75 mm
- Cylinder SeriesCQS
- MagnetBuilt-in
- Mounting TypeRear flange
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data