Overview
Mfr description
CDQSG25-125DC CYLINDER, COMPACT
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke125 mm
- Cylinder SeriesCQS
- MagnetBuilt-in
- Mounting TypeRear flange
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data