Motion
CDQSKB12-20DM-M9BM

SMC CORP OF AMERICA
CDQSKB12-20DM-M9BM

Cylinder, Compact, Non Rotating
Mi Item #10029860
MFR #CDQSKB12-20DM-M9BM
Price$126.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSKB12-20DM-M9BM

Cylinder, Compact, Non Rotating
Mi Item #10029860
MFR #CDQSKB12-20DM-M9BM

Mfr description
CDQSKB12-20DM-M9BM CYL, COMPACT, NON
  • Non-rotating rod
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.55/each

Specifications

Details

  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)