Motion
CDQSL12-125DC-M9NWMAPC

SMC CORP OF AMERICA
CDQSL12-125DC-M9NWMAPC

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #10029993
MFR #CDQSL12-125DC-M9NWMAPC
Price$173.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSL12-125DC-M9NWMAPC

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #10029993
MFR #CDQSL12-125DC-M9NWMAPC

Mfr description
CDQSL12-125DC-M9NWMAPC CYLINDER,
  • Standard double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 300mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.40/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    125 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)