Overview
Mfr description
CDQSL16-25D-M9BL CYLINDER, COMPACT
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke25 mm
- Cylinder SeriesCQS
- MagnetBuilt-in
- Mounting TypeFoot
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data