Motion
CDQSL20-125DCM-M9BWV

SMC CORP OF AMERICA
CDQSL20-125DCM-M9BWV

Compact Air Cylinder - 20 mm Bore, 125 mm Stroke
Mi Item #10030100
MFR #CDQSL20-125DCM-M9BWV
Price$168.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSL20-125DCM-M9BWV

Compact Air Cylinder - 20 mm Bore, 125 mm Stroke
Mi Item #10030100
MFR #CDQSL20-125DCM-M9BWV

Mfr description
CDQSL20-125DCM-M9BWV CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.65/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    125 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot
  • Product Type
    Compact Air Cylinders
  • Series
    CQS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)