Overview
Mfr description
CDQSL20-200DC-M9PL CYLINDER, COMPACT
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke200 mm
- Cylinder SeriesCQS
- MagnetBuilt-in
- Mounting TypeFoot
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data