Specifications
Dimensions
- Bore Diameter20 mm
- Stroke45 mm
Details
- Country of OriginJP
- Cylinder SeriesCQS
- MagnetBuilt-in
- Mounting TypeFoot
- Product TypeCompact Air Cylinders
- SeriesCQS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)