1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDQSLC16-200DC-M9BSAPC
CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #
10030259
MFR #
CDQSLC16-200DC-M9BSAPC
Price
$189.35
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDQSLC16-200DC-M9BSAPC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDQSLC16-200DC-M9BSAPC
CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #
10030259
MFR #
CDQSLC16-200DC-M9BSAPC
Mfr description
CDQSLC16-200DC-M9BSAPC CYLINDER,
Standard double acting single rod
Bore sizes: 12, 16, 20, 25 (mm)
Strokes from 5mm through 300mm depending upon bore size
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$189
.35
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
16 mm
Stroke
200 mm
Details
Country of Origin
JP
Cylinder Series
CQS
Magnet
Built-in
Mounting Type
Compact foot style
Product Type
Compact Air Cylinders
Series
CQS
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items