Overview
Mfr description
CDQSWF20-40D CYL, COMPACT, DBL ROD
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke40 mm
- Cylinder SeriesCQS
- MagnetBuilt-in
- Mounting TypeFront flange
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data