Motion
CDQSWL20-30DM

SMC CORP OF AMERICA
CDQSWL20-30DM

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #10030430
MFR #CDQSWL20-30DM
List Price$62.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSWL20-30DM

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #10030430
MFR #CDQSWL20-30DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.45/each for your price

Overview

Mfr description
CDQSWL20-30DM CYL, COMPACT, DBL ROD
  • Rods at both ends of cylinder
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 50mm depending upon bore size
  • Mounts: through hole/both ends tapped, foot, flange
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    30 mm
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text