Motion
CDQSXB16-25DC-A93V

SMC CORP OF AMERICA
CDQSXB16-25DC-A93V

CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #10030450
MFR #CDQSXB16-25DC-A93V
Price$133.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSXB16-25DC-A93V

CQS COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #10030450
MFR #CDQSXB16-25DC-A93V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.95/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Product Type
    Compact Air Cylinders
  • Series
    CQS

Overview

Mfr description
CDQSXB16-25DC-A93V CYL, MICROSPEED,
  • CQS, low friction type
  • Mountings: basic, foot, front and rear flange, double clevis
  • Bore sizes: 12, 16, 20, 25mm
  • Strokes up to 50mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought