Motion
CDQSXB25-10D-M9NV

SMC CORP OF AMERICA
CDQSXB25-10D-M9NV

CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #10030457
MFR #CDQSXB25-10D-M9NV
List Price$152.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSXB25-10D-M9NV

CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #10030457
MFR #CDQSXB25-10D-M9NV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.25/each for your price

Overview

Mfr description
CDQSXB25-10D-M9NV CYL, MICROSPEED,
  • CQS, low friction type
  • Mountings: basic, foot, front and rear flange, double clevis
  • Bore sizes: 12, 16, 20, 25mm
  • Strokes up to 50mm
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    10 mm
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text