Motion
CDQSXD20-20DCM

SMC CORP OF AMERICA
CDQSXD20-20DCM

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #10030469
MFR #CDQSXD20-20DCM
List Price$76.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSXD20-20DCM

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #10030469
MFR #CDQSXD20-20DCM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.60/each for your price

Overview

Mfr description
CDQSXD20-20DCM CYL, MICROSPEED, DBL
  • CQS, low friction type
  • Mountings: basic, foot, front and rear flange, double clevis
  • Bore sizes: 12, 16, 20, 25mm
  • Strokes up to 50mm
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    20 mm
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text