Motion
CDQSYB12-25DCM-M9NS

SMC CORP OF AMERICA
CDQSYB12-25DCM-M9NS

Compact Air Cylinder - 12 mm Bore, 25 mm Stroke
Mi Item #10030485
MFR #CDQSYB12-25DCM-M9NS
Price$88.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSYB12-25DCM-M9NS

Compact Air Cylinder - 12 mm Bore, 25 mm Stroke
Mi Item #10030485
MFR #CDQSYB12-25DCM-M9NS

Mfr description
CDQSYB12-25DCM-M9NS CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.60/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)