Motion
CDQSYB20-35DC

SMC CORP OF AMERICA
CDQSYB20-35DC

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #10030507
MFR #CDQSYB20-35DC
Price$60.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSYB20-35DC

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #10030507
MFR #CDQSYB20-35DC

Mfr description
CDQSYB20-35DC CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    35 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)