Specifications
Dimensions
- Body Size30
Details
- Angle of Rotation90 °
- Cushion TypeAir Cushion
- Mount TypeBasic
- Operating Pressure Range0.1 to 1 MPa
- Shaft TypeSingle Shaft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)