Overview
Mfr description
CDRA1BS50-100CZ ACTUATOR, ROTARY,
- Compact auto switches mountable on 2 surfaces
- Auto switch can be mounted from the front
- Easy adjustment of cushion valve (not available on size 30)
- Cushion seal is replaceable
Specifications
- Shaft TypeSingle Shaft
- Angle of Rotation100 °
- Body Size50
- Cushion TypeAir Cushion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data