Overview
Mfr description
CDRA1BSU63-190Z ACTUATOR, ROTARY,
- Angle adjustable type
- Compact auto switches mountable on 2 surfaces
- Size 50, 63, 80, 100
- Rc, G, NPT or NPTF ports
Specifications
- Shaft TypeSingle Shaft
- Angle of Rotation190 °
- Body Size63
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data