Overview
Mfr description
CDRA1BW30-180Z ACTUATOR, ROTARY, RACK
- Compact auto switches mountable on 2 surfaces
- Auto switch can be mounted from the front
- Easy adjustment of cushion valve (not available on size 30)
- Cushion seal is replaceable
Specifications
- Shaft TypeDouble Shaft
- Angle of Rotation180 °
- Body Size30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data