Motion
CDRB1BW50-280SE-R73L

SMC CORP OF AMERICA
CDRB1BW50-280SE-R73L

Rotary Actuator - Double Shaft, Basic Mount, 280 ° Angle of Rotation, 50 mm Body Size
MI ITEM #10031623
MFR #CDRB1BW50-280SE-R73L
Price$303.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB1BW50-280SE-R73L

Rotary Actuator - Double Shaft, Basic Mount, 280 ° Angle of Rotation, 50 mm Body Size
MI ITEM #10031623
MFR #CDRB1BW50-280SE-R73L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$303.85/each

Specifications

Dimensions

  • Body Size
    50 mm

Details

  • Angle of Rotation
    280 °
  • Cushion Type
    Rubber
  • Magnet
    Yes
  • Mount Type
    Basic
  • Proof Pressure
    1.5 MPa
  • Shaft Type
    Double Shaft

Overview

Mfr description
CDRB1BW50-280SE-R73L ACTUATOR, ROTARY,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought