Motion
CDRB1BW50-90S-T79CL

SMC CORP OF AMERICA
CDRB1BW50-90S-T79CL

Rotary Actuator With Magnet Body Size 50 mm Basic Mounting
Mi Item #10031664
MFR #CDRB1BW50-90S-T79CL
Price$347.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB1BW50-90S-T79CL

Rotary Actuator With Magnet Body Size 50 mm Basic Mounting
Mi Item #10031664
MFR #CDRB1BW50-90S-T79CL

Mfr description
CDRB1BW50-90S-T79CL ACTUATOR, ROTARY,
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.84/each

Specifications

Dimensions

  • Body Size
    50 mm

Details

  • Magnet
    Yes
  • Mount Type
    Basic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)