Motion
CDRB1LW50-90D-M9PSAPC

SMC CORP OF AMERICA
CDRB1LW50-90D-M9PSAPC

Rotary Actuator With Magnet Body Size 50 mm Foot Mounting
Mi Item #10031804
MFR #CDRB1LW50-90D-M9PSAPC
Price$423.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB1LW50-90D-M9PSAPC

Rotary Actuator With Magnet Body Size 50 mm Foot Mounting
Mi Item #10031804
MFR #CDRB1LW50-90D-M9PSAPC

Mfr description
CDRB1LW50-90D-M9PSAPC ROTARY CYLINDER
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.96/each

Specifications

Dimensions

  • Body Size
    50 mm

Details

  • Magnet
    Yes
  • Mount Type
    Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)