Overview
Mfr description
CDRB2BW10-180SZ-M9PZ ACTUATOR, ROTARY,
- Two shaft options available
- Port locations modified
- RoHS compliant
- Mounting position of the auto switch can be set freely
Specifications
- Actuator TypeRotary
- Shaft TypeDouble Shaft
- Angle of Rotation180 °
- MagnetYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data