Motion
CDRB2BW30-180SZ-T79

SMC CORP OF AMERICA
CDRB2BW30-180SZ-T79

Rotary Actuator - Double Shaft, Basic Mount, 180 ° Angle of Rotation, 30 Body Size
Mi Item #10031994
MFR #CDRB2BW30-180SZ-T79
Price$273.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB2BW30-180SZ-T79

Rotary Actuator - Double Shaft, Basic Mount, 180 ° Angle of Rotation, 30 Body Size
Mi Item #10031994
MFR #CDRB2BW30-180SZ-T79

Mfr description
CDRB2BW30-180SZ-T79 ACTUATOR, ROTARY,
  • Two shaft options available
  • Port locations modified
  • RoHS compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.31/each

Specifications

Dimensions

  • Body Size
    30

Details

  • Actuator Type
    Rotary
  • Angle of Rotation
    180 °
  • Magnet
    Yes
  • Mount Type
    Basic
  • Shaft Type
    Double Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)