Overview
Mfr description
CDS1F200TN-400 CS1 CYLINDER
Specifications
- Country of OriginJP
- Bore Diameter200 mm
- Stroke400 mm
- SeriesCS1
- Mounting TypeFront Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data