Overview
Mfr description
CDS1FH140-200 CS1 CYLINDER
- Double acting, single rod, air hydro type
- Bore sizes: 125, 140, 160 (mm)
- Strokes up to 1600mm available
- Seven mounting options available
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesCS1
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data