Motion
CDS1FN125TN-150

SMC CORP OF AMERICA
CDS1FN125TN-150

Tie Rod Air Cylinder - 125 mm Bore, 150 mm Stroke
Mi Item #10033712
MFR #CDS1FN125TN-150
Price$568.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS1FN125TN-150

Tie Rod Air Cylinder - 125 mm Bore, 150 mm Stroke
Mi Item #10033712
MFR #CDS1FN125TN-150

Mfr description
CDS1FN125TN-150 CS1 CYLINDER
  • Double acting, single rod, non-lube type
  • Bore sizes: 125mm to 300mm
  • Strokes up to 2400mm available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.18/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Stroke
    150 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)