Overview
Mfr description
CDS1WBH140TN-100 CS1 CYLINDER
- Air cylinder, double rod, air-hydro type
- Bore sizes (mm): 125, 140, 160
- Mountings: basic, foot, flange, trunnion
- Rod boots available (cushion not available)
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesCS1
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data