Overview
Mfr description
CDS2B140TN-75-M9BL CYLINDER, TIE ROD,
Specifications
- Rod TypeSingle Rod
- Bore Diameter140 mm
- Cushion TypeAir Cushion
- Auto-SwitchSolid State/Gen Purpose/2 Wire/Horizontal
- Number of Switches2 pcs
- Piston ActionDouble-Acting
- MagnetWith Magnet
- Lead Wire Length3 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data